Floor & Bench Shears
Equipped with sharp, precise blades, Floor & Bench Shears make straight & efficient cuts in sheet metal and bar stock with a minimal amount of human force required. Bench models mount to a workbench to enable the cutting of smaller workpieces, and standing floor models can handle heavy-duty metal stock. They come in a variety of cutting and shearing length capacities to suit different applications.
Most Relevant

Floor Shears
| Compare | Image | Brand | Type | Cutting Capacity | Mild Steel Capacity Gauge | Shearing Length Capacity | Motor Horsepower | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Baileigh Industrial | Foot Shear | 16GA in | 16 gal/min | 52 in | - | WBB3055690 | $11,235.00 | ||
![]() | Baileigh Industrial | Foot Shear | 16GA in | 16 gal/min | 52 in | - | WBB3055691 | $8,429.00 | ||
![]() | METALpro | Combination Shear | 1/2 x 4 in | 1/2 gal/min | 8 in | - | WBB3228484 | $3,065.00 | ||
![]() | Baileigh Industrial | Pheumatic Shear | 52 in | 16 gal/min | 52 in | - | WBB3055767 | $15,299.00 | ||
![]() | King Industrial | Foot Shear | 52 in | 16 gal/min | 52 in | - | WBC0059299 | $3,669.00 | ||
![]() | METALpro | Combination Shear | 1/2 x 6 in | 1/2 gal/min | 12 in | - | WBB3228474 | $3,489.00 | ||
![]() | METALpro | Combination Shear | 3/8 x 4 in | 3/8 gal/min | 6 in | - | WBB3228487 | $2,725.00 |