Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Sheds

Sheds offer additional storage space for tools, equipment, gardening supplies, seasonal items, and other belongings, helping to declutter indoor spaces. They are constructed with durable materials, ensuring longevity and resistance to weather conditions, including rain, snow, and UV exposure. The sheds are designed for various applications, including commercial and industrial storage for inventory, equipment, and supplies, offering an organized solution for any business.
Filters

Small Sheds

Small Sheds
Small sheds are up to 6' x 6' and have a floor area of less than 36 square feet.
CompareImageCapacityColorWidthDepthHeightDoorsWindowsBrandModel #Price
Suncast 54 Cu Ft Vertical Shed BMS5700 - 53"W x 32-1/2"D x 69-1/2"H
54 ft³
Sand
4' 2/5" ft
4' 5 ft
5' 9-1/2" ft
-
-
Suncast
Ships Same Day
WB298460
$849.00
Suncast® Stow-Away Horizontal Shed, 70-1/2"W x 44-1/2"D x 52"H, 70 Cu. Ft.
70 ft³
Sand
5' 10-1/2" ft
44-1/2 in
4' 4" ft
-
-
Suncast
Ships Same Day
WB298462
$969.00
Vestil™ Galvanized Steel Storage Building, 60"W x 73-1/4"H Door, 1800 lb. Cap., Gray
217.06 ft³
Gray
74-13/16
76-3/8
84-3/4
60 x 73-1/4
-
Vestil
WBB3229722$6,329.00
Suncast® Horizontal Storage Shed, 53"W x 32-1/2"D x 45-1/2"H
34 ft³
Sand
4' 5" ft
32-1/2 in
3' 9-1/2" ft
-
-
Suncast
WBB2055966$619.00
Vestil™ Galvanized Steel Storage Building, 30"W x 73-1/4"H Door, 1200 lb. Cap., Gray
70.31 ft³
Gray
39-7/16
46-7/16
84-13/16
30 x 73-1/4
-
Vestil
WBB3229714$5,609.00
Suncast 22 Cu Ft Vertical Shed BMS2000 - 32-1/4"W x 25-1/2"D x 72"H
22 ft³
Sand
2' 3/5" ft
2' 8-1/4" ft
6 ft
-
-
Suncast
WB298459$419.95

Medium Sheds

Medium Sheds
Medium Sheds are up to 8' x 9' and have a floor area between 36 and 100 sq ft.

Large Sheds

Large Sheds
Large sheds are 10' x 10' or larger, with a floor area of 100 sq ft or more.