Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Capacitors

Capacitors are critical components in electrical systems, storing and releasing electrical energy as needed. HVAC capacitors are available in different types and capacities to offer reliability and efficiency for a range of applications. Start and run capacitors are available to support the performance of motors, compressors, and other electrical equipment in various heating, ventilation, and air conditioning systems.
94 Results
Run Capacitors

Run Capacitors

CompareImageBrandVoltageShapeDiameterHeightHertzModel #Price
Rotom 60DV, 60MFD, 370V, Run Capacitor, Oval
Rotom
370 V
Oval
1.81 in
3.38 in
50/60 Hz
WBB430428$99.95
Rotom 7.5DV, 7.5MFD, 370/440VV, Run Capacitor, Oval
Rotom
370/440 V
Oval
2.06 in
4.38 in
50/60 Hz
WB812370$21.50
Rotom 20DVR, 20MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
1.78 in
3.15 in
-
WB812356$32.95
Rotom 12.5DV, 12.5MFD, 440V, Run Capacitor, Oval
Rotom
440 V
Oval
2.36 in
5.12 in
50/60 Hz
WBB430417$27.95
Rotom 30/4DVR, 30+4MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
2.36 in
5.12 in
50/60 Hz
WBB430330$73.95
Rotom 10DV, 10MFD, 370/440V, Run Capacitor, Oval
Rotom
370/440 V
Oval
1.44 in
2.75 in
50/60 Hz
WBB430400$26.95
Rotom 12.5DVR, 12.5MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
1.77 in
3.94 in
50/60 Hz
WBB430313$26.95
Rotom 55/5DVR, 55 + 5MFD, 440V, Run Capacitor, Round
Rotom
440 V
Round
1.24 in
2.36 in
50/60 Hz
WBB430338$105.95
Rotom 20/5DV, 20 + 5MFD, 440V, Run Capacitor, Oval
Rotom
440 V
Oval
1.24 in
3.15 in
50/60 Hz
WBB430302$45.95
Rotom 30DV, 30MFD, 370V, Run Capacitor, Oval
Rotom
370 V
Oval
2.36 in
5.12 in
50/60 Hz
WBB430423$50.95
Showing 1-10 of 61 results
Start Capacitors

Start Capacitors

Showing 1-10 of 32 results