Duct Heaters
Most Relevant
TPI Hotpod Supplemental Duct Mounted Heating

TPI Hotpod duct-mounted heaters provide supplemental heating in various commercial or industrial settings. Designed for easy installation, the TPI Hotpod works in tandem with existing heaters, eliminating the need for central system upgrades. These duct-mounted electric heaters are made of solid steel, cETLus listed, and available in different sizes and wattages to accommodate various needs.
| Compare | Image | Wattage | Length | Width | Height | Voltage | Phase | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 500/1000 W | 10-1/2 in | 6 in | 6 in | 120 V | 1 | WBB858603 | $975.00 | ||
![]() | 500/1000 W | 10-1/2 in | 6 in | 6 in | 120 V | 1 | WBB858600 | $1,285.00 | ||
![]() | 720/1440 W | 11 in | 8 in | 8 in | 120 V | 1 | WBB858604 | $1,639.00 | ||
![]() | 720/1440 W | 11 in | 8 in | 8 in | 120 V | 1 | WBB858605 | $1,475.00 |