Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dial Scales

Dial scales are mechanical weighing devices designed to accurately measure objects' weight. They feature a dial with a needle that indicates the measured item's weight. Dial scales are typically constructed with durable metal or plastic housing and a platform or tray where the object to be weighed is placed. They utilize a spring mechanism or other internal mechanisms to translate the weight of the object into a readable measurement displayed on the dial. They are commonly used in grocery stores, kitchens, laboratories, and more.
2 Results
Top Loading Dial Scales with Bowl

Top Loading Dial Scales with Bowl

CompareImageHeightWidthWeight CapacityDisplay TypeReadabilityMaterialModel #Price
Escali DS115B Mercado Mechanical Dial Scale, 11lb x 1oz/5kg x 20g, Stainless Steel
7 in
10-1/2 in
11 lbs
-
1 oz
Stainless Steel
WBB480523$71.95
Heavy Duty Dial Scales

Heavy Duty Dial Scales