Vapor Tight Light Fixtures
Vapor Tight Light Fixtures are lighting solutions that are designed to withstand exposure to moisture, water, and environmental elements. Different lumens amounts provide bright lighting that can fill even the largest spaces. The lights are also UL certified ensuring safety, reliability, and high performance. Vapor Tight Light Fixtures can be used in environments such as greenhouses, manufacturing plants, and commercial kitchens.
Most Relevant

LED Vapor Tight Fixtures / Wet Location Surface Mount Fixtures
| Compare | Image | Length | Width | Height | Lumens | Voltage | Color Temperature | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 47.24 in | 4.72 in | 3.46 in | 4400 | 120-277 V | 4000 K | Ships Same Day WB501734 | $175.95 | ||
![]() | 4.5 in | 4.5 in | 10 in | 600 | 120 V | 4000 K | WBB1477898 | $339.95 |