Poly-Green Epoxy Wire Utility Carts
Poly Green Epoxy Wire Utility Carts are finished with a special green epoxy powder coat over zinc-chromate electroplating and a NEXGard undercoat that inhibits the growth of mold, mildew, and bacteria, making them ideal for wet and dry environments. The open wire design minimizes dust collection while maximizing visibility, air circulation, and sprinkler penetration, with attached casters that roll smoothly for easy maneuverability of inventory, supplies, equipment or parts around warehouses, storerooms, and industrial facilities.
Most Relevant
Nexel® Poly-Green® Wire Utility Carts

Nexel® Poly-Green® Wire Utility Carts offer storage with convenient 4-way access and mobility. Smooth-rolling with adjustable shelf height, these carts minimize dust accumulation and maximize visibility. Green epoxy powder coat over zinc-chromate electroplating with NEXGard, an antimicrobial agent that inhibits bacteria, mold, and mildew. Ideal for commercial and industrial environments.
| Compare | Image | Width | Depth | Height | Number of Shelves | Wheel Type | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 39 in | 2 | Solid | 1200 lbs | Ships Same Day WBB3050296 | as low as $259.95 Save $20.00 | ||
![]() | 48 in | 24 in | 39 in | 2 | Solid | 1200 lbs | WBB3050372 | $389.95 | ||
![]() | 36 in | 18 in | 42 in | 3 | Pneumatic | 1200 lbs | Ships Same Day WBB3050422 | as low as $469.95 Save $39.05 | ||
![]() | 24 in | 18 in | 39 in | 3 | Solid | 1200 lbs | WBB3050492 | as low as $289.95 Save $26.00 | ||
![]() | 36 in | 24 in | 42 in | 2 | Pneumatic | 1200 lbs | WBB3050410 | as low as $499.00 Save $30.00 | ||
![]() | 48 in | 24 in | 39 in | 3 | Solid | 1200 lbs | WBB3050350 | $465.95 | ||
![]() | 48 in | 14 in | 42 in | 3 | Pneumatic | 1200 lbs | WBB3050412 | $479.95 | ||
![]() | 36 in | 24 in | 42 in | 3 | Pneumatic | 1200 lbs | WBB3050515 | as low as $555.00 Save $24.00 | ||
![]() | 24 in | 24 in | 39 in | 2 | Solid | 1200 lbs | WBB3050308 | as low as $279.95 Save $30.00 | ||
![]() | 36 in | 24 in | 39 in | 2 | Solid | 1200 lbs | WBB3050426 | as low as $345.95 Save $14.00 |
Showing 1-10 of 50 results
Nexel® Poly-Green® Wire Shelf Carts

Nexel® Poly-Green® Wire Shelf Carts provide mobile storage. Easily adjustable shelves, smooth roll on durable stem casters, and NSF approved for wet or dry use. Green powder-epoxy over zinc-chromate electro-plating handles temperature and moisture extremes well. NEXGard anti-microbial agent protects against bacteria, mold, and mildew that cause odors and product degradation. Great for warehouses.
Showing 1-10 of 16 results

Nexel® Poly-Green® Push Carts
Showing 1-10 of 29 results