Wagons & Trailers
Most Relevant
Wagon Trucks and Caster Steer Trailers are essential equipment for transporting heavy loads efficiently. Designed for durability and reliability, wagon vehicles boast heavy-duty construction and high weight capacities, perfect for industrial, agricultural, or commercial applications. With ergonomic handles and smooth-rolling wheels, wagons and caster steer trailers ensure effortless maneuverability and streamlined material handling in warehouses, farms, or construction sites.
Filters
Weight Capacity
Length
Width
Deck Height
Wheel Type
Wheel Diameter
Lip Deck Wagon Trucks

Lip Deck Wagon Trucks have a heavy-duty steel build, pivoting center axle, and T-handles for easy maneuvering of loads up to 3500 lbs. With fifth wheel steering, these tray deck wagons can maneuver in tight spaces. The vinyl hand grips permit two-person operation, and various wheel types are offered for different applications. Certain units have a retaining deck lip for secure transport of items.
| Compare | Image | Weight Capacity | Length | Width | Deck Height | Wheel Type | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 49-1/2 | 30 in | 16-1/2 in | Pneumatic | 12 in | Little Giant | WBB3785274 | $1,479.00 | ||
![]() | 2000 lbs | 48 in | 24 in | 22-1/2 in | Pneumatic | 12 in | Little Giant | WBB287898 | as low as $1,395.00 Save $120.00 | ||
![]() | 3000 lbs | 73-1/2 | 36 in | 20 in | Pneumatic | 16 in | Little Giant | WBB3785238 | $1,709.00 | ||
![]() | 3000 lbs | 60 in | 36 in | 18-1/2 in | Pneumatic | 16 in | Little Giant | WBB288513 | as low as $2,739.00 Save $240.00 | ||
![]() | 2000 lbs | 37-1/2 | 24 in | 16-1/2 in | Pneumatic | 12 in | Little Giant | WBB3785260 | $1,309.00 | ||
![]() | 3000 lbs | 48 in | 30 in | 18-1/2 in | Pneumatic | 16 in | Little Giant | WBB288420 | as low as $1,925.00 Save $170.00 | ||
![]() | 2000 lbs | 72 in | 30 in | 11 in | Mold-on Rubber, 2 Swivel, 2 Rigid | 8 in | Little Giant | WBB899637 | $1,609.00 | ||
![]() | 3500 lbs | 49-1/2 | 24 in | 16-1/2 in | Mold-on Rubber | 12 in | Little Giant | WBB3785335 | $1,579.00 | ||
![]() | 3500 lbs | 49-1/2 | 30 in | 16-1/2 in | Mold-on Rubber | 12 in | Little Giant | WBB3785236 | $1,679.00 | ||
![]() | 2000 lbs | 36 in | 24 in | 16-1/2 in | Pneumatic | 12 in | Little Giant | WBB3128620 | as low as $1,259.00 Save $100.00 |
Showing 1-10 of 61 results
Flush Deck Trailers

Flush Deck Trailers provide convenient material transportation for industrial applications. The 12 gauge steel deck along with pneumatic wheels support a range of load capacities for durable unit mobility. With a trailer hitch for easy towing and pivoting axles that turn front and rear pneumatic wheels in opposite directions allow these deck trailers to operate in tight spaces.
Flush Deck Wagon Trucks

Flush Deck Wagon Trucks are built with a reinforced steel deck to support loads ranging from 2000 to 3500 lbs. Our flush deck wagons have various wheel types, including pneumatic 8 wheeler and mold-on rubber wheels. The pivoting center axle enables fifth-wheel steering, while the T-handle design allows for easy push or pull maneuverability. The vinyl hand grips permit two-person operation.
Showing 1-10 of 34 results
Flat Deck 3 Caster Steer Trailers

Flat Deck 3 Caster Trailers are versatile material handling equipment that can work independently or connected to a train of trailers. These heavy duty caster steer trailers can bear weights up to 1500 lbs. Swivel caster wheels stay under the load at all times, providing stability for unevenly distributed loads. Caster steer trailers have a reinforced gauge steel deck for long-lasting durability.