Forklift Lights
Forklift lights prevent injury and provide safety signals to those working in an industrial factory or facility. Forklift warning lights alert pedestrians and other facility vehicles of the presence of the machine to which it’s attached. Lights help ensure that machinery meets OSHA requirements. The forklift light provides visual safety alerts in any industrial or commercial space.
Most Relevant
Forklift Side Boundary Warning Lights

Forklift Side Boundary Warning Lights project a bright red beam on the floor to visually indicate the safe distance from the forklift for pedestrians. These LED safety warning lights are powered by the vehicle’s electrical system and mount to the side of a forklift or other industrial vehicle.
| Compare | Image | Number of LEDs | Color | Voltage | Mounting Method | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6 | Red | 10 - 80 V | Universal Mounting Bracket | Global Industrial | Ships Same Day WB988954 | $91.95was $129.95 Save $38.00 | ||
![]() | 1 | Red | 90 - 305 V | Bracket | Visual Workplace | WBB3228371 | $569.00 | ||
![]() | 1 | Blue | 90 - 305 V | Bracket | Visual Workplace | WBB3228383 | $569.00 |
Forklift Spotlight Warning Lights

Forklift pedestrian safety warning spotlights provide a bright warning signal from the forklift to alert pedestrians and other vehicles of its presence. They come in a variety of sizes, colors and styles and are powered by electricity. They can be mounted on the forklift or on the ceiling. They are weather-resistant and easy to install. Ideal for warehouses, factories, and other industrial areas.
Forklift Strobe Lights

These LED forklift strobe lights are designed to increase the visibility of forklifts in low-light conditions and prevent accidents. The forklift strobe lights are permanently mounted and models operate in various voltages. These lights are made with high-quality materials and are suitable for use in harsh industrial environments.
Forklift Arc Beam Boundary Warning Lights

Forklift Arc Beam Boundary Warning Lights project a bright red, U-shaped perimeter beam on the floor to visually alert machine operators that a forklift nearby is in operation. Safety warning spotlights securely attach to the rear of forklifts or other vehicles and utilize the vehicle’s electric power for operation.
Forklift Arrow Warning Lights

Forklift arrow lights provide visibility and direction when operating forklifts. These lights mount to the overhead guard and project a bright beam of light to indicate the direction of travel. They are weatherproof and come in a variety of shapes and sizes to fit your application. The safety warning spotlights help prevent personnel and pedestrian collisions in warehouses, docks, and more.