Roof Hatch Guard Rails
Roof hatch guard rails are used to ensure safety and OSHA compliance when working on rooftops. They consist of railings, guard rails, ladder safety posts, and ladders to ensure safety and secure access to rooftop workspaces. These safety products will also help protect personnel from falls and provide an ideal rooftop safety solution. Roof hatch guard rails are typically used in construction sites, industrial work settings, and rooftop maintenance areas like HVAC ventilation areas.
Most Relevant

Safety Posts
| Compare | Image | Material | Height | Width | Length | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 63 in | 5-1/2 in | 3 in | Yellow Powder Coat | Ships Same Day WB713158 | $459.95was $539.00 Save $79.05 | ||
![]() | Aluminum | 78 in | 1-1/2 in | - | Mill | WBB204624 | $829.00 |

Roof Hatch Rail Systems

Safety Ladder Extension Handle
Roof Hatch Safety Ladders, Posts, and Rail Systems

Ensure OSHA compliance with safety roof hatch ladders, guard rails, and posts at your commercial building. The self-closing and latching gate on our guard rails keeps opening protected at all times, while our safety posts support access doors. These safety features are available in a variety of sizes to accommodate any roof opening and can be easily installed on new or existing hatches.