Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Mobile Production Workbench with Power Apron - Maple Butcher Block Safety Edge - Tan

72"W x 30"D Mobile Production Workbench with Power Apron - Maple Butcher Block Safety Edge - Tan

Item #: WB253990BTN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 992.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MOBILE HEAVY DUTY ELECTRONIC PRODUCTION BENCH
1-3/4” Thick Safety Edge Maple Top
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. These workbenches withstand 2000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes 15”D lower shelf with backstop for added storage space. Moves easy on 5” phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. 15 year limited warranty.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL253990BTN
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)
    • MATERIALMaple
  • 1-3/4" thick top with a safety edge features kiln-dried hardwood that is electronically cured for a smooth sanded finish.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.