72"W x 30"D Production Workbench with Power Apron - ESD Laminate Safety Edge - Blue

Rollover image to zoom in

Click image to enlarge

72"W x 30"D Production Workbench with Power Apron - ESD Laminate Safety Edge - Blue

Item #: WB607267BBL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 885.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES
ESD Safety Edge Top
Long lasting, high quality production benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4"" thick static dissipative ESD top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Certification: ETL

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL607267BBL
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONESD Safety Edge
    • TOP COLORWhite
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-1/4" thick top with a safety edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is it possible to reverse the top? I would like the pre-wired outlets to be in the back.

Question Asked By: Ryan , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result