Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W x 30"D Euro Style Production Workbench Return - Shop Top Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

48"W x 30"D Euro Style Production Workbench Return - Shop Top Square Edge - Gray

Item #: WB651423

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tempcore Top Bench Return
Full perimeter support and a heavy-duty steel frame practically eliminate bowing or warping of the work surface. Rugged 14-gauge 2" x 1" steel legs with welded braces and adjustable leg levelers for increased stability. For additional workspace add the optional matching return or purchase the optional attachment brackets and connect multiple workstations together. Add additional shelf, overhead light, bin panel kit or lower shelf to customize your bench. All steel parts finished in durable gray powder-coat paint for scratch resistance.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL651423
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS90 (40.91 kg)
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great work bench components

Your review: This was bought as part of a work bench custom designed for our telecommunications center. As a whole, all of the parts went together smoothly, and created a sturdy, very usable work bench with built in storage. We really like it and would purchase it again, should the need arrise.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.