Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"W x 24"D Euro Style Production Workbench Return - Maple Butcher Block - Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

36"W x 24"D Euro Style Production Workbench Return - Maple Butcher Block - Gray

Item #: WB651415

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 294.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Maple Top Bench Return
Full perimeter support and a heavy-duty steel frame practically eliminate bowing or warping of the work surface. Rugged 14-gauge 2" x 1" steel legs with welded braces and adjustable leg levelers for increased stability. For additional workspace add the optional matching return or purchase the optional attachment brackets and connect multiple workstations together. Add additional shelf, overhead light, bin panel kit or lower shelf to customize your bench. All steel parts finished in durable gray powder-coat paint for scratch resistance.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL651415
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS72 (32.73 kg)
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)
    • MATERIALMaple
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Difficult product

Your review: I am not one to give reviews often, however this bench order has been quite a difficult procedure. To start off, I have worked jobs in carpentry, and logistics/shipping, so when it comes to ordering supplies or furniture I am not completely in the dark. The shipping and tracking sheets for this bench (I ordered the Euro style bench with most of the upgrades that were available) where quite difficult, and confusing. There were no labels on the boxes indicating specifically what the contents where or even the box number out of the total order. There were some boxes that had printing on the box, indicating a SKU or order number, however for some of the kits that came in multiple boxes there was no way of telling which was which. Some of the boxes didn't have anything on the box at all.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.