Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer and Pullout Shelf Hanging Kit

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Drawer and Pullout Shelf Hanging Kit

Item #: WB706371

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Drawer Hanging Kit
This kit is required for 6" and 12" drawers or Pull-Out writing shelf.

Product Specifications

    • COLOR FINISH--
    • ASSEMBLYUnassembled
    • BRANDPro Line
    • CONSTRUCTIONSteel
    • DESCRIPTIONDrawer Hanging Kit
    • MODEL706371
    • COLOR--
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Uprights ? Does that include every thing pictured? like drawers, Light fixture, Bench top, Shelf?

Question Asked By: Sonoflaw , So. Florida , November 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.