Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W Panel Mounting Kit - Tan

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

72"W Panel Mounting Kit - Tan

Item #: WB249293TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Panel Mount Kit for Global Work Benches
Mounting kit easily attaches to Upright Kit (sold separately) to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel, Louver Panel and Steel Panel (sold separately) to provide overhead storage of parts and supplies. Accepts a 36" and an 18" panel. It does not accept two 36" panels. Made using durable steel.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • COLOR FINISHTan
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DESCRIPTION72" Mounting Kit
    • MODEL249293TN
    • COLORTan
    • ACCESSORY WIDTH INCHES72 (182.88 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is the light kit Manufactured ?

Question Asked By: Steven , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.