Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W x 36"D Production Workbench - Maple Butcher Block Safety Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

48"W x 36"D Production Workbench - Maple Butcher Block Safety Edge - Tan

Item #: WB607005TN

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $566.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Safety Edge Maple Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34"H at 2" increments. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4" thick kiln-dried maple top with mineral oil protectant and safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 36"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • MATERIALMaple
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
    • COLORTan
  • 1-3/4" thick top with a safety edge features kiln-dried hardwood that is electronically cured for a smooth sanded finish.
  • Accessorize your workbench with the Upright Kit that holds the Bin Rails, Light Kit and Cantilever Shelf. Accessories and Uprights sold separately.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is the light kit Manufactured ?

Question Asked By: Steven , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.