Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W Upright Kit with 12"D Shelf, 48"H - Blue

Rollover image to zoom in

Click image to enlarge

60"W Upright Kit with 12"D Shelf, 48"H - Blue

Item #: WB432210A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $156.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Upright Kit for Workbench
Add overhead storage space and light to your bench with this upright kit that includes a 60"W x 12"D upper steel shelf. Additional Shelves, Light Kit and Bin Rail (all sold separately) require an upright kit.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL432210A
    • HEIGHT INCHES (FIXED LEG)48 (121.92 cm)
    • ACCESSORY HEIGHT INCHES48 (121.92 cm)
    • ACCESSORY DEPTH INCHES12 (30.48 cm)
    • ACCESSORY LENGTH INCHES60 (152.4 cm)
    • COLORBlue
Have A Question About This Product?
3 Question | 5 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Nice Kit

Is this review helpful?

upright kit for workbench

Your review: This upright kit mounted easily on my butcher block workbench. I needed a sturdy shelf that would span 60" to hold my engineering books. There is no sagging with the shelf fully loaded. I also bought a second shelf for electronic equipment and parts. And, bought the fluorescent light kit that cantilevers from the top. It was a good price, packaged well, and mounted easily. Good product.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 5 answers for this product.

Sort by: 

2 Results

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.