Previous

Item in product family

Next

Item in product family
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
Durham SFWS-392955-95 39"W x 29"D Pedestal Shop Desk, Gray
See all 13 items in product family

Durham SFWS-392955-95 39"W x 29"D Pedestal Shop Desk, Gray

Item #: WBB170019

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,237.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy duty 16 gauge steel construction with durable gray powder coat finish. The unit has 2 file drawers and 2 storage drawers are 18 gauge steel. Drawers have riveted ball bearing slides, recessed handles, cylinder locks and 2 keys that are keyed alike. Smooth writing surface is 42" above the floor. Horizontal literature rack is included and easily bolts to top of work surface while 2 bolt on book ends provide space on either side of literature rack. An 18"D x 23"W shelf is located 7" above the floor. Desk ships fully assembled and literature rack and bookends bolt easily into place using fasteners provided.

Product Specifications

    • WIDTH INCHES39 (99.06 cm)
    • TYPEPedestal Shop Desk
    • MANUFACTURERS PART NUMBERSFWS-392955-95
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • DEPTH INCHES29 (73.66 cm)
    • HEIGHT INCHES55-1/2 (140.97 cm)