Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham 664-95 34"W x 24"D Two Sided Cart - 80 Compartments, Gray

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Durham 664-95 34"W x 24"D Two Sided Cart - 80 Compartments, Gray

Item #: WBB170165

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
All welded, prime cold rolled steel components with durable gray powder coat finish. Two 40 Opening Bins, back to back, create 80 total compartments. Part bins have fully hemmed 1-1/8" bin fronts to hold labels and retain parts. Rubber tray mat on top offers durable, non-skid work surface. 1-1/2" lips on all four sides of top. Heavy-duty casters have 1,000 lbs. capacity; (2) swivel with locking brakes and (2) rigid. Sturdy tubular handle aids in mobility Easy assembly with provided fasteners.

Product Specifications

    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • DESCRIPTIONTwo-Sided Cart - 80 Compartments
    • HEIGHT INCHES30 (76.2 cm)
    • WIDTH INCHES34 (86.36 cm)
    • STYLE2 Sided w/Compartments
    • BRANDDurham Mfg.®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.