Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Drawer Mobile Service Bench - 30 x 36
See all 5 items in product family

Two Drawer Mobile Service Bench - 30 x 36

Item #: WBB178792

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 539.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Two Drawer Mobile Service Bench

This work table is capable of holding up to 1,200 lbs! Table frame is made of 3/16" thick angle steel with 12 gauge caster mounts for long lasting durability. Work surface has back and end stops for superior item retention.Two 16"W x 16"D x 5"H, locking drawers allow for storage of sensitive materials right at your workstation. Tubular handle with smooth radius bend for comfort and uniform appearance. Table moves easily on four 5" urethane casters (2 swivel, 2 rigid). 1 Year Limited Warranty. Gray powder coat finish.

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • CAPACITY LBS1200 (545.45 kg)
    • DESCRIPTIONTwo Shelf Service Cart
    • MANUFACTURERS PART NUMBERSR336U500GP
    • CONSTRUCTIONSteel
    • HEIGHT INCHES35 (88.9 cm)
    • WIDTH INCHES36 (91.44 cm)
    • STYLE2 Drawers
    • BRANDJamco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.