Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Heavy Duty Service Bench - 2000 Lb. Capacity
See all 5 items in product family

Mobile Heavy Duty Service Bench - 2000 Lb. Capacity

Item #: WB714130

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,533.00
Product Information
Customer Review
Product Q&A
ALL-WELDED MOBILE SERVICE BENCH
Extra-large 14-gauge steel top provides a convenient and durable work surface. Rugged 16-gauge sides and all-welded steel construction ensure added strength and long life. Rolls easily on 2 swivel, 2 rigid heavy-duty casters Gray enamel cabinet, red drawers. All-welded construction. Shipped assembled ready-to-use. 9-Drawer Model 63"L x 26"D x 37"H overall (2) 21 1/2 x 3 1/2, (2) 21 1/2 x 1 3/4, (4) 6 1/2 x 1 3/4, (1) 6 1/2 x 3 1/2 drawers: central locking. Top has 3" back and end stops. Cabinet with keyed handle lock is 23"W x 25"D with one 11"H and one 15"H compartments. Features a 12" vise shelf at one end and a push handle at the other.

Product Specifications

    • Base Model Number714130
    • DEPTH INCHES26 (66.04 cm)
    • ASSEMBLYAssembled
    • CASTER8" Rubber
    • HEIGHT INCHES37 (93.98 cm)
    • DOOR QUANTITY2
    • MODEL714130
    • BRANDPucel™
    • WHEEL TYPEMold-On Rubber
    • COLOR FINISHGray
    • CAPACITY LBS2000 (909.09 kg)
    • WHEEL DIAMETER INCHES8" x 2"
    • DESCRIPTION2 Door / 9 Drawer
    • CONSTRUCTIONSteel
    • WIDTH INCHES63 (160.02 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Item

Your review: My father had this when I joined the Military. When I retired (20 years later) he handed it off to me for y second career. It has now been almost 20 years more and the cart is still holding up just great. The original wheels are still on it and it is used daily in a manufacturing business. If you want a cart that will withstand time and travel, this is the one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.