36 X 24 Mobile Cabinet Bench
See all 13 items in product family

36 X 24 Mobile Cabinet Bench

Item #: WB606734RD

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 783.00
Product Information
Customer Review
Product Q&A
MOBILE CABINET BENCH
Limited access mobile benches with multiple storage options provide secure storage for tools and supplies. Products feature lockable drawer and door handles. Durable 12 gauge work surface, shelves, doors and caster mounts. 16"W x 16"D x 5"H drawers. Tubular handle for comfort. Rolls smoothly on 5" rubber wheel bolt on casters, two swivel with brakes and two rigid. Durable baked enamel finish. Available in blue (BL), gray (GY), putty (PY), red (RD) and yellow (YL).

Product Specifications

    • COLOR FINISHRed
    • DEPTH INCHES24 (60.96 cm)
    • Base Model Number606734
    • ASSEMBLYAssembled
    • CAPACITY LBS1200 (545.45 kg)
    • CONSTRUCTIONSteel
    • HEIGHT INCHES34 (86.36 cm)
    • WIDTH INCHES36 (91.44 cm)
    • STYLE1 Door w/Drawers
    • TYPE1 Door, 4 Drawers
    • BRANDJamco