2 Drawer Bin Panel Mobile Service Bench 36 x 24 x 60
See all 4 items in product family

2 Drawer Bin Panel Mobile Service Bench 36 x 24 x 60

Item #: WB253633

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $695.00
Product Information
Customer Review
Product Q&A
MOBILE ALL WELDED SERVICE BENCH
2 Drawer Workbench with Louvered Panel
Keep Parts and Tools Readily Available
These all welded mobile service benches are the answer to keeping tools and components organized. Heavy duty 12 gauge 36"W” x 24"D” work surface includes back and end stops to keep items from falling during transport. Louvered Bin Panel includes 32 plastic 4-1/8”"W x 7-1/2"”D x 3”"H bins. These mobile work benches are perfect for industrial environments including garages, work shops, auto shops, warehouses and more. These industrial workbenches have a 1200 lb. capacity with scratch resistant gray baked enamel finish. The tubular handle on these mobile workbenches have a smooth radius bend for strength and easy maneuvering from site to site. Moves easily on 2 rigid, 2 swivel 5” polyurethane casters. Overall: 36"”W x 24"”D x 60"”H. Bench Drawers are 16”"W x 16"”D x 5"”H and includes cylinder locks with 2 keys. Features a bottom shelf with raised lip edges.

Product Specifications

    • DESCRIPTION2 Drawer Bin Panel
    • CONSTRUCTIONSteel
    • BRANDJamco
    • ASSEMBLYAssembled
    • HEIGHT INCHES60 (152.4 cm)
    • CASTER5" Polyurethane
    • LENGTH INCHES36 (91.44 cm)
    • MODEL253633
    • Base Model Number253633
    • WIDTH INCHES24 (60.96 cm)
    • STYLE2 Drawers
    • DRAWER QUANTITY2
    • WEIGHT LBS174 (79.09 kg)
    • CAPACITY LBS1200 (545.45 kg)