Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 X 24 Mobile Cabinet Bench
See all 40 items in product family

18 X 24 Mobile Cabinet Bench

Item #: WB606728GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $359.95
Product Information
Customer Review
Product Q&A
MOBILE CABINET BENCH
Limited access mobile benches with multiple storage options provide secure storage for tools and supplies. Products feature lockable drawer and door handles. Durable 12 gauge work surface, shelves, doors and caster mounts. 16"W x 20"D x 5"H drawers. Tubular handle for comfort. Rolls smoothly on 5" rubber wheel bolt on casters, two swivel with brakes and two rigid. Durable baked enamel finish. Available in blue (BL), gray (GY), putty (PY), red (RD) and yellow (YL).

Product Specifications

    • HEIGHT INCHES34 (86.36 cm)
    • WIDTH INCHES18 (45.72 cm)
    • TYPE1 Door, Middle Shelf
    • DEPTH INCHES24 (60.96 cm)
    • COLOR FINISHGray
    • CAPACITY LBS1200 (545.45 kg)
    • BRANDJamco
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • STYLE1 Door
    • Base Model Number606728

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.