72 x 30 Shop Top Square Edge Mobile Pedestal Workbench Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

72 x 30 Shop Top Square Edge Mobile Pedestal Workbench Black

Item #: WB318647BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 499.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Pedestal Computer Workbench.

Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. . Upper worksurface is 72x30, Shop Top Square Edge, Black.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34-6/8 (88.27 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • TOP CONSTRUCTIONShop Top Square Edge
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the total weight you can have on this unit?

Question Asked By: Geralyn , Tinius Olsen Horsham, PA , October 08, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result