Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Technical Workbench w/3 and 4 Drawer Cabinets, Butcher Block Top - Gray
See all 32 items in product family

Technical Workbench w/3 and 4 Drawer Cabinets, Butcher Block Top - Gray

Item #: WBB192254

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,737.00
Product Information
Customer Review
Product Q&A
Accessories
Durable, secure technical workstation provides the utmost in versatility, aesthetically pleasing design and productivity.

Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 7 drawers: (1) 3" (4) 5" (1) 7" (1) 11" file drawer, and 32 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop and stringer, 2 individual removable core locks and 2 pairs of keys. Assembly required.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-1/4 (89.54 cm)
    • COLOR FINISHGray
    • BRANDLista
    • DESCRIPTIONTechnical Workbench w/Cabinet Pedestals
    • DRAWER QUANTITY7
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • COLORLight Gray
    • DRAWER QUANTITY & HEIGHT(1) 3" (4) 5" (1) 7" (1) 11"
    • MATERIALMaple
    • DRAWER CAPACITY LBS150 (68.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.