Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 30 Maple Safety Edge 4 Drawer & Cabinet Workbench

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

72 x 30 Maple Safety Edge 4 Drawer & Cabinet Workbench

Item #: WB651346

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,475.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EXTRA DEEP PEDESTAL WORKBENCHES
4 Drawer/Cabinet Work Bench - Safety Edge Maple Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4"H locking cabinet includes a top 5"H drawer. 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. Bench top is 1-3/4” thick kiln-dried maple top with mineral oil protectant and radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.

*Footrest not included

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36-3/4 (93.35 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONFIGURATION4 Drawer & Cabinet
    • CONSTRUCTIONSteel
    • MODEL651346
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • MATERIALMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.