72 x 30 ESD Safety Edge 4 Drawer and Cabinet Workbench

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

72 x 30 ESD Safety Edge 4 Drawer and Cabinet Workbench

Item #: WB250232

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,315.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA DEEP PEDESTAL WORKBENCHES
4 Drawer/Cabinet Work Bench - Safety Edge Anti-Static ESD Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4"H locking cabinet includes a top 5"H drawer. 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. Bench top is 1-1/4” thick static dissipative ESD top with radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.

*Footrest not included

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36-1/4 (92.08 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONFIGURATION4 Drawer & Cabinet
    • CONSTRUCTIONSteel
    • MODEL250232
    • TOP CONSTRUCTIONESD Safety Edge
    • WEIGHT LBS370 (168.18 kg)