Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" W x 30" D Pedestal Workbench W/ 4 Drawers, ESD Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

72" W x 30" D Pedestal Workbench W/ 4 Drawers, ESD Safety Edge - Gray

Item #: WB607687

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 868.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PREMIUM PEDESTAL WORKBENCHES
72 W x 30 D Workbench with 1-1/4 Thick Safety Edge ESD Top 4 Drawer/Open Leg
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONFIGURATION4 Drawer / Open Leg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER607687
    • MODEL607687
    • TOP CONSTRUCTIONESD Safety Edge
    • WEIGHT LBS168 (76.36 kg)
    • addon_typePower Riser
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.