72" Power Riser With 8 Duplex Oultlets 115v

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

72" Power Riser With 8 Duplex Oultlets 115v

Item #: WB752340

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 327.95
Product Information
Customer Review
Product Q&A
MODULAR WORKBENCH
POWER RISER

includes eight grounded outlets wiring kit, circuit breaker, pilot light, 8 feet grounded cord and plug. 15 amps, 115 volt. Finished in durable baked enamel.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERERK2
    • MODEL752340
    • WEIGHT LBS43 (19.55 kg)
    • ACCESSORY WIDTH INCHES72 (182.88 cm)
    • ACCESSORY HEIGHT INCHES18 (45.72 cm)
    • ACCESSORY DEPTH INCHES15 (38.1 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lab Bench Risers:

Your review: When ordering our Lab Benches over the past 4 years we also ordered these Risers to go along with them. The Risers are a good value for the pricing also. However the manufacturer has overlooked in years past the side to side wobble of the Riser. On a recent order they have design a corner stiffener (Bolt On corner bracket)that stops most of the side to side wobble a much needed improvement. Kudos to Global as this makes the Riser a much more solid product!

Is this review helpful?

Sort by: 
1 ...

1 Result