Pedestal Workbench With Two Three-Drawer Pedestals

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Pedestal Workbench With Two Three-Drawer Pedestals

Item #: WB752295

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,327.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MODULAR WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
(2)THREE DRAWER PEDESTALS
Two box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H and one 13 1/2"W x 23 1/2"D x 11 1/2" H. Recessed handles and central lock.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONFIGURATIONDouble 3 Drawer
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3072ct33
    • MODEL752295
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS267 (121.36 kg)