Pedestal Workbench With Two Cabinet Pedestals

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Pedestal Workbench With Two Cabinet Pedestals

Item #: WB752308

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $826.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MODULAR WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
(2)CABINET PEDESTALS
13 1/2"W x 23 1/2"D. Three-point locking handle. Includes one adjustable shelf. Perfect for storing large items.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-5/8 (90.49 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONFIGURATION2 Cabinets
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3060pt11
    • MODEL752308
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS199 (90.45 kg)