Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Workbench Power Riser With Eight 115 Volt Outlets

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

96" Workbench Power Riser With Eight 115 Volt Outlets

Item #: WB254755C

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MULTI-FUNCTION WORKSTATION
Bench Riser / Power Center 18"H X 15"D, includes 8 grounded outlets and wiring kit with circuit breaker, switch-pilot light, 8' grounded cord and plug. 115 Volts.

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES96 (243.84 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • DEPTH INCHES15 (38.1 cm)
    • ACCESSORY DEPTH INCHES15 (38.1 cm)
    • ACCESSORY WIDTH INCHES96 (243.84 cm)
    • ACCESSORY HEIGHT INCHES18 (45.72 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.