Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 36"D Panel Leg Workbench With Power Apron and Plastic Laminate Safety Edge Top
See all 27 items in product family

72"W x 36"D Panel Leg Workbench With Power Apron and Plastic Laminate Safety Edge Top

Item #: WB778108

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 444.95
Product Information
Customer Review
Product Q&A
Accessories
MULTI-FUNCTION WORKSTATION
PLASTIC LAMINATE SAFETY EDGE TOP



The Plastic Laminate Safety Edge Top resists weak acids, alkaloids, moisture, oils and solvents. Full radius rolled safety edge helps you work more comfortably.

This self-contained electronic workstation offers unequaled versatility and economy for precision fabricating and assembly work. Designed for labs, cleaning stations, electronic assemblers, technicians, etc. Optional bench riser with power center which adds storage space, keeps work surface clear and uncluttered and puts electrical power at your fingertips. Optional sliding drawer is lockable and handy for tools, supplies and other small items. Panel legs provide rigid stability. Bench height is 34". Easy assembly.


Shown with optional power riser and drawer

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES72 (182.88 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • DEPTH INCHES36 (91.44 cm)
    • COLORLight Gray
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.