Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W X 36"D X 34"H Plastic Laminate Square Edge Workbench - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W X 36"D X 34"H Plastic Laminate Square Edge Workbench - Gray

Item #: WB601426

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $343.95 ea.
3+ $322.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC TOP WORKBENCHES
Each high quality, heavy-duty bench is built to give you years of dependable performance. Fixed flared leg models have two electrical knockouts located in each 3-inch wide leg. All-welded channel steel legs and all steel parts are specially treated to resist rust and finished with durable gray powder coat .
Built for rugged use, yet is still easy to keep clean. 1 5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL601426
    • TOP THICKNESS INCHES1-5/8 (4.13 cm)
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • TOP COLORLight Gray
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.