Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W X 30"D X 34"H Ash Butcher Block Safety Edge Workbench - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

60"W X 30"D X 34"H Ash Butcher Block Safety Edge Workbench - Gray

Item #: WB579113

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $322.95 ea.
3+ $304.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safety Edge Workbench
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Legs feature double electrical knockouts and all-welded channel construction. Finished with scratch resistant gray powder caot. Ash butcher block top is kiln dried, sanded smooth and finished with a penetrating oil protectant. A heavy duty, good-looking top at an affordable price. 1-3/4" thick top has a rounded front safety edge to protect workers.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL579113
    • TOP THICKNESS INCHES1-3/4 (4.45 cm)
    • TOP CONSTRUCTIONAsh Butcher Block Safety Edge
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.