Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96"W x 30"D Production Workbench - Maple Butcher Block Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

96"W x 30"D Production Workbench - Maple Butcher Block Square Edge - Blue

Item #: WB606988DBL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Square Edge Maple Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34"H at 2" increments. These workbenches are tested to 3500 lb. capacity. Weight should be evenly distributed. 1-3/4" thick kiln-dried maple top with mineral oil protectant and standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL606988DBL
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • MATERIALMaple
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-3/4" thick top with a square edge features kiln-dried hardwood that is electronically cured for a sanded smooth finish.
Have A Question About This Product?
7 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great product, difficult purchase

Your review: I love the table, its beautiful and sturdy. The table itself is a great price. All in all I love the table but expect to put more time into it than you would purchasing from other companies.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

Not Answered Yet

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

Not Answered Yet

Answer This Question

what is the thread size for the levelers. taking out the levelers to put in casters. Thanks

Question Asked By: David , Fayetteville, arkansas , September 29, 2014

Not Answered Yet

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

Not Answered Yet

Answer This Question

What is the bulb size? I need to buy shatter shield coated bulbs for this unit that I bought? But I don't want to buy a whole case of 40.

Question Asked By: Dave , California , December 16, 2011

Not Answered Yet

Answer This Question

How much does this product weigh in its packaging?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.