Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back And End Stops For 60" Riser - Gray

Rollover image to zoom in

Click image to enlarge

Back And End Stops For 60" Riser - Gray

Item #: WB252357GY

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
60" BACK AND END STOPS FOR RISER- GRAY

Prevent your tools and projects from falling off your bench. 60"L x 12"W x 2"H

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBuilt Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER125aprngr
    • MODEL252357gy
    • WEIGHT LBS4 (1.82 kg)
    • ACCESSORY DEPTH INCHES12 (30.48 cm)
    • accessory_typeBack & End Stops
    • ACCESSORY WIDTH INCHES60 (152.4 cm)
    • ACCESSORY HEIGHT INCHES3 (7.62 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.