60"W x 30"D Mobile Workbench - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

60"W x 30"D Mobile Workbench - Stainless Steel

Item #: WB239122A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $671.00 ea.
3+ $657.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT STAINLESS STEEL TOP MOBILE WORKBENCH
Extra strong stainless steel workbenches get their strength from the substantial wooden core enclosed in stainless steel. These work benches feature a particle board core that is 1-1/2" thick with a phenolic backer that is ideal for use in clean rooms and food service applications. 16 gauge, type 304 brushed stainless steel is corrosion resistant and has polished smooth safety edges and corners. Fixed height work benches are 39-3/4"H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Framing is finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39-3/4 (100.97 cm)
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL239122A
    • TOP CONSTRUCTIONStainless Steel
    • THICKNESS INCHES1-1/2 (3.81 cm)
    • MATERIAL16GA 304 Type
Have A Question About This Product?
0 Question | 0 | Answer