Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Steel Workbench w/ Louvered Panel - 30 x 72
See all 37 items in product family

Mobile Steel Workbench w/ Louvered Panel - 30 x 72

Item #: WBB178787

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $694.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Mobile Workbench
Never lose another part again! This convenient work table features 2" square tubular corner construction. Durable 12 gauge steel shelves are ideal for mounting vises. Top shelf has back and end stops for superior item retention. Lower shelf features 4" back support. Rolls on 4 5" bolt-on urethane casters (2 swivel w/ brakes, 2 rigid). Workshelf height is 25" 22" clearance between shelves. Includes a louvered panel that accepts bins for nuts, bolts, and other small parts. 1 Year Limited Warranty. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CAPACITY LBS1,200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONMobile Workbench w/ Louvered Panel
    • MANUFACTURERS PART NUMBERMT372U5B5
    • TOP CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.