Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Steel Workbench w/ 1/2 Shelf, Powerstrip and Bins - 30 x 72
See all 37 items in product family

Mobile Steel Workbench w/ 1/2 Shelf, Powerstrip and Bins - 30 x 72

Item #: WBB178779

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $816.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Mobile Workbench

This work table features 2" square tubular corner construction. Included shelf allows you keep all the tools you need right at your workstation. Tool shelf has removable plastic bins to store nuts, bolts and other small parts. Shelves are made of 12 gauge steel which is ideal for mounting vises. Top shelf features back and end stops for item retention. Front of work surface is flush for ease of use. Lower shelf has 4" back support. Table moves on 5" bolt-on urethane casters (2 swivel with brakes, 2 rigid). Includes one 6 outlet power strip with 15 amp circuit breaker and 3 prong grounded 15 ft. cord. 1 Year Limited Warranty. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • CAPACITY LBS1,200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONMobile Workbench with Shelf, Powerstrip and Bins
    • MANUFACTURERS PART NUMBERMX372U5B5
    • TOP CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.