Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Steel Workbench - 36 x 72
See all 27 items in product family

Mobile Steel Workbench - 36 x 72

Item #: WBB178777

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 498.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Mobile Workbench

This portable work table is made with 2" square tubular corner construction. Shelves are 12 gauge steel shelves that are ideal for mounting vises. Top shelf has raised back and stops. Front is flush for easily manipulation of materials. Lower shelf features 4" back support. Rolls on 5" bolt-on urethane casters (2 swivel w/ brakes, 2 rigid). Workshelf height is 25". 22" clearance between shelves. 1 Year Limited Warranty. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1,200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONMobile Workbench
    • MANUFACTURERS PART NUMBERMW472U505GP
    • TOP CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Work Tables

Your review: Great table. Use in machine shop for work table for each machine. Table as described. Delivery was kind of long so you need to order four or five weeks before you need it. Shipping cost are high also because of the weight, I guess.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.