Mobile 72" X 30" Shop Top Workbench - Gray
See all 26 items in product family

Mobile 72" X 30" Shop Top Workbench - Gray

Item #: WB252348GY

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $820.00
Product Information
Customer Review
Product Q&A
Accessories
MOBILE WORKSTATION
72”W x 30”D Shop Top with Gray Frame
Mobile workbenches are built for years of service. The rugged 18 gauge 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. Lower shelf provides additional storage space. 34”H mobile workstations roll smooth on 5" diameter non-marring locking swivel casters. Shop Top with matching lower shelf. Shop Top protects against static build up and won't warp or split. Gray enamel finished frame. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBuilt Rite
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile
    • MODEL252348GY
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS159 (72.27 kg)