Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile 72" X 30" Plastic Top Workbench - Blue
See all 26 items in product family

Mobile 72" X 30" Plastic Top Workbench - Blue

Item #: WB244862BL

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $940.00
Product Information
Customer Review
Product Q&A
Accessories
MOBILE WORKSTATION
72”W x 30”D Plastic Top with Blue Frame
Mobile workbenches are built for years of service. The rugged 18 gauge 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. Lower shelf provides additional storage space. 34”H mobile workstations roll smooth on 5" diameter non-marring locking swivel casters. Gray plastic laminate bench tops with matching lower shelf. Plastic laminate top is super-strong and easy to clean, providing a smooth, tough work surface for all applications. Blue enamel finished frame. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDBuilt Rite
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile
    • MODEL244862BL
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS159 (72.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.