Mobile 60" X 30" Shop Top Workbench - Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Mobile 60" X 30" Shop Top Workbench - Gray

Item #: WB252347GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 761.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOBILE WORKSTATION
60”W x 30”D Shop Top with Gray Frame
Mobile workbenches are built for years of service. The rugged 18 gauge 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. Lower shelf provides additional storage space. 34”H mobile workstations roll smooth on 5" diameter non-marring locking swivel casters. Shop Top with matching lower shelf. Shop Top protects against static build up and won't warp or split. Gray enamel finished frame. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBuilt-Rite
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile
    • MODEL252347GY
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS154 (70 kg)