72"W x 30"D Mobile Workbench - ESD Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W x 30"D Mobile Workbench - ESD Safety Edge - Gray

Item #: WB250223A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $546.00 ea.
3+ $536.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SAFETY EDGE
WORKBENCHES

Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Legs feature double electrical knockouts and all-welded channel construction. Finished with scratch resistant gray baked enamel. 34" fixed height leg. Plastic top bench is made of dependable, 1 5/8" thick, high pressure laminate over a particleboard core. Easy to clean, long lasting, non-conductive work surface.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL250223A
    • TOP CONSTRUCTIONESD Safety Edge
    • THICKNESS INCHES1-1/4 (3.18 cm)
    • TOP COLORWhite
Have A Question About This Product?
0 Question | 0 | Answer