72"W x 36"D Mobile Workbench - Maple Butcher Block Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W x 36"D Mobile Workbench - Maple Butcher Block Square Edge - Gray

Item #: WB183434A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $633.00 ea.
3+ $609.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT BUTCHER BLOCK TOP MOBILE WORKBENCH
72" x 36" Square Edge Maple Top
Butcher block top workbenches are built to withstand years of heavy use. Butcher block bench top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Fixed Height work benches keep the work surface 40?H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL183434A
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • THICKNESS INCHES1-3/4 (4.45 cm)
    • MATERIALMaple
Have A Question About This Product?
0 Question | 0 | Answer