Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Mobile Workbench - Ash Butcher Block Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

60"W x 30"D Mobile Workbench - Ash Butcher Block Safety Edge - Gray

Item #: WB579113A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $416.95 ea.
3+ $396.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT BUTCHER BLOCK TOP MOBILE WORKBENCH
60" x 30" Safety Edge Ash Top
Butcher block top workbenches are built to withstand years of heavy use. Butcher block bench top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Fixed Height work benches keep the work surface 40?H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER579113A
    • MODEL579113A
    • TOP CONSTRUCTIONAsh Butcher Block Safety Edge
    • THICKNESS INCHES1-3/4 (4.45 cm)
    • MATERIALAsh
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great table

Your review: This table was delivered very quickly, it was easy to set up, and it is a high quality, attractive, functional piece. We are very happy with it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

HOW MUCH WAIT CAN I PU ON IT Thank you Antonio Domit

Question Asked By: Antonio , September 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.