48"W x 30"D Mobile Workbench - ESD Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

48"W x 30"D Mobile Workbench - ESD Square Edge - Gray

Item #: WB237343A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $391.95 ea.
3+ $375.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT ESD TOP MOBILE WORKBENCH
48" x 30" Square Edge ESD Top
ESD workbenches protect electronic equipment from harmful static. Static dissipative work benches offer the perfect work surface when static electricity control is required; including computer assembly and repair applications. Conductive white plastic 1-1/4" thick top prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. This open leg workbench cleans easily with soap and water. Fixed Height work benches keep the work surface 39-1/2?H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes). Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER237343A
    • MODEL237343A
    • TOP CONSTRUCTIONESD Square Edge
    • THICKNESS INCHES1-1/4 (3.18 cm)
    • TOP COLORWhite
Have A Question About This Product?
0 Question | 0 | Answer